Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod, Steel, Diameter: 5/16", Coarse Thread Pitch, Length: 3ft, Thread Size: 5/16-18"
MI ITEM #01560668
MFR #61314

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
61314 5/16-18X36 THR RD-LH

Specifications

  • Length
    3 ft
  • Thread Size
    5/16-18 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Left Hand
  • Thread Pitch Type
    Coarse
  • Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text