Motion
68130
Roll Shim Stock -
MI ITEM #01560730
MFR #68130
List Price$190.61/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock -
MI ITEM #01560730
MFR #68130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.61/pk for your price

Overview

Mfr description
68130 001 X 6 X100 COPPER SHIM

Specifications

  • Shim Stock Type
    Roll
  • Material
    Copper
  • Thickness
    0.001 in, 0.025 mm
  • Length
    100 in
  • Specifications
    ASTM B-152, ASTM B-451
  • Tensile Strength
    20000 psi
  • Weight
    0.31 lb
  • Grade
    110
  • Length Tolerance
    +3/-0.250 in
  • Shim Material
    Copper
  • Shim Temper
    Soft (Annealed)
  • Shim Thickness
    0.0010 in
  • Shim Width
    6 in
  • Size
    6 x 100 in
  • Temper
    Annealed
  • Thickness Tolerance
    +/-0.0003 in
  • Width Tolerance
    +/-0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text