Motion
69320
Roll Shim Stock, Inch, 0.005", 0.127mm, 100", 6", Aluminum
MI ITEM #01560743
MFR #69320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.005", 0.127mm, 100", 6", Aluminum
MI ITEM #01560743
MFR #69320

Mfr description
69320 005 X 6 X100 ALUMINUM SHIM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100.0000 in
  • Shim Length
    100 in
  • Shim Thickness
    0.0050 in
  • Shim Width
    6 in
  • Size
    6 x 100 in
  • Tensile Strength
    22000 psi
  • Thickness
    0.0050 in
  • Weight
    0.47 lb
  • Width
    6.0000 in

Details

  • Grade
    H18/H19
  • Length Tolerance
    +3/-0.250 in
  • Material
    H18/H19 Aluminum
  • Meets/Exceeds
    ASTM-B209, FED-QQA-250F, AISI-1100-H18
  • Rockwell Hardness
    Brinell 44
  • Shim Material
    Aluminum
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    ASTM B209
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.00025 in
  • Type
    Roll
  • Width Tolerance
    +/-0.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)