Motion
69345
Roll Shim Stock -
MI ITEM #01560744
MFR #69345
List Price$86.48/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock -
MI ITEM #01560744
MFR #69345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.48/pk for your price

Overview

Mfr description
69345 006 X 6 X100 ALUMINUM SHIM

Specifications

  • Shim Stock Type
    Roll
  • Material
    Aluminum
  • Thickness
    0.006 in, 0.152 mm
  • Length
    100 in
  • Width
    6 in
  • Specifications
    ASTM B209
  • Tensile Strength
    22000 psi
  • Weight
    0.53 lb
  • Grade
    H18/H19
  • Length Tolerance
    +3/-0.250 in
  • Shim Material
    Aluminum
  • Shim Temper
    Full Hard
  • Shim Thickness
    0.0060 in
  • Shim Width
    6 in
  • Size
    6 x 100 in
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.0003 in
  • Width Tolerance
    +/-0.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text