Motion
69450
Roll Shim Stock -
MI ITEM #01560746
MFR #69450
Your Price$85.81/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock -
MI ITEM #01560746
MFR #69450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.81/pk(List $107.26)

Overview

Mfr description
69450 010 X 6 X100 ALUMINUM SHIM

Specifications

  • Shim Stock Type
    Roll
  • Material
    H18/H19 Aluminum
  • Thickness
    0.0100 in
  • Length
    100 in
  • Width
    6 in
  • Tensile Strength
    22000 psi
  • Weight
    0.77 lb
  • Grade
    H18/H19
  • Length Tolerance
    +3/-0.250 in
  • Meets/Exceeds
    ASTM-B209, FED-QQA-250F, AISI-1100-H18
  • Rockwell Hardness
    Brinell 44
  • Shim Length
    100 in
  • Shim Material
    Aluminum
  • Shim Temper
    Full Hard
  • Shim Thickness
    0.0100 in
  • Shim Width
    6 in
  • Size
    6 x 100 in
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.0005 in
  • Type
    Roll
  • Width Tolerance
    +/-0.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text