Overview
Mfr description
70016 016X8X24 LAMINTD BRASS W/002
Specifications
- Shim Stock TypeSheet
- MaterialBrass
- Thickness0.002 (Lamination) in, 0.016 (Sheet) in, 0.406 (Sheet) mm
- Length24 in
- Width8 in
- Weight0.95 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data