Motion
70032
Sheet Shim Stock, Inch, 0.002 (Lamination)", 0.032 (Sheet)", 0.813 (Sheet)mm, 24", 8", Brass
Mi Item #01560752
MFR #70032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.002 (Lamination)", 0.032 (Sheet)", 0.813 (Sheet)mm, 24", 8", Brass
Mi Item #01560752
MFR #70032

Mfr description
70032 032X8X24 LAMINTD BRASS W/002
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24.0000 in
  • Shim Length
    609.60 mm
  • Shim Thickness
    0.0320 in | 0.81 mm
  • Shim Width
    203.20 mm
  • Size
    0.0320 in x 8.0000 in x 24.0000 in, 0.81 mm x 203.20 mm x 609.60 mm
  • Thickness
    0.0320 in
  • Weight
    1.9 lbs
  • Width
    8.0000 in

Details

  • Grade
    260
  • Material
    Brass
  • Shim Material
    Brass
  • Shim Stock Type
    Sheet
  • Shim Temper
    Half Hard
  • Specifications
    Length: 24.0000 in, Material: Brass, Thickness: 0.0320 in, Width: 8.0000 in
  • System of Measurement
    Imperial
  • Temper
    Half Hard
  • Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)