Overview
Mfr description
70332 032X8X24 LAMINTD BRASS W/003
Specifications
- Shim Stock TypeSheet
- MaterialBrass
- Thickness0.003 (Lamination) in, 0.032 (Sheet) in, 0.813 (Sheet) mm
- Length24 in
- Width8 in
- Weight1.9 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data