1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
70510
70510
MI ITEM #
01560766
MFR #
70510
List Price
$264.72
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 70510
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
70510
70510
MI ITEM #
01560766
MFR #
70510
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$264.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
70510 010X12X24 LAMNTD BRASS W/002
Specifications
Shim Stock Type
Sheet
Material
Brass
Thickness
0.002 (Lamination) in, 0.01 (Sheet) in, 0.254 (Sheet) mm
Length
24 in
Width
12 in
Weight
0.9 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data