Overview
Mfr description
70532 032X12X24 LAMNTD BRASS W/002
Specifications
- Shim Stock TypeSheet
- MaterialBrass
- Thickness0.002 (Lamination) in, 0.032 (Sheet) in, 0.813 (Sheet) mm
- Length24 in
- Width12 in
- Weight2.8 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data