Overview
Mfr description
70562 062X12X24 LAMNTD BRASS W/002
Specifications
- Shim Stock TypeSheet
- MaterialBrass
- Thickness0.002 (Lamination) in, 0.062 (Sheet) in, 1.575 (Sheet) mm
- Length24 in
- Width12 in
- Weight5.7 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data