Overview
Mfr description
70794 094X12X24 LAMNTD BRASS W/003
Specifications
- Shim Stock TypeSheet
- MaterialBrass
- Thickness0.003 (Lamination) in, 0.094 (Sheet) in, 2.388 (Sheet) mm
- Length24 in
- Width12 in
- Weight8.4 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data