Motion
71006
Sheet Shim Stock, Inch, 0.002 (Lamination)", 0.006 (Sheet)", 0.152 (Sheet)mm, 24", Aluminum
Mi Item #01560781
MFR #71006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.002 (Lamination)", 0.006 (Sheet)", 0.152 (Sheet)mm, 24", Aluminum
Mi Item #01560781
MFR #71006

Mfr description
71006 006X24X24 LAMNTD ALUM W/002
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24.0000 in
  • Shim Length
    609.60 mm
  • Shim Thickness
    0.0060 in | 0.15 mm
  • Shim Width
    609.60 mm
  • Thickness
    0.0060 in
  • Weight
    0.3 lb
  • Width
    24.0000 in

Details

  • Material
    Aluminum
  • Shim Material
    1100 Series Aluminum
  • Shim Stock Type
    Sheet
  • Specifications
    Length: 24.0000 in, Material: 1100 Series Aluminum, Thickness: 0.0060 in, Width: 24.0000 in
  • System of Measurement
    Imperial
  • Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)