Overview
Mfr description
71008 008X24X24 LAMNTD ALUM W/002
Specifications
- Shim Stock TypeSheet
- MaterialAluminum
- Thickness0.002 (Lamination) in, 0.008 (Sheet) in, 0.203 (Sheet) mm
- Length24 in
- Width24 in
- Weight0.4 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data