Specifications
Dimensions
- Length24.0000 in
- Shim Length609.60 mm
- Shim Thickness0.0160 in | 0.41 mm
- Shim Width609.60 mm
- Size0.0160 in x 24.0000 in x 24.0000 in, 0.41 mm x 609.60 mm x 609.60 mm
- Thickness0.0160 in
- Weight0.9 lb
- Width24.0000 in
Details
- Grade1100 Series Aluminum
- MaterialAluminum
- Shim MaterialAluminum
- Shim Stock TypeSheet
- SpecificationsLaminations: 0.0020 in, Length: 24.0000 in, Material: 1100 Series Aluminum, Thickness: 0.0160 in, Width: 24.0000 in
- System of MeasurementImperial
- TypeSheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)