Overview
Mfr description
71062 062X24X24 LAMNTD ALUM W/002
Specifications
- Shim Stock TypeSheet
- MaterialAluminum
- Thickness0.002 (Lamination) in, 0.062 (Sheet) in, 1.575 (Sheet) mm
- Length24 in
- Width24 in
- Weight3.6 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data