Overview
Mfr description
71310 010X24X24 LAMNTD ALUM W/003
Specifications
- Shim Stock TypeSheet
- MaterialAluminum
- Thickness0.003 (Lamination) in, 0.01 (Sheet) in, 0.254 (Sheet) mm
- Length24 in
- Width24 in
- Weight0.6 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data