Overview
Mfr description
71348 048X24X24 LAMNTD ALUM W/003
Specifications
- Shim Stock TypeSheet
- MaterialAluminum
- Thickness0.003 (Lamination) in, 0.048 (Sheet) in, 1.219 (Sheet) mm
- Length24 in
- Width24 in
- Weight2.8 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data