Motion
71425
Sheet Shim Stock, Inch, 0.003 (Lamination)", 1/8 (Sheet)", 3.175 (Sheet)mm, 24", 24", Aluminum
MI ITEM #01560798
MFR #71425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.003 (Lamination)", 1/8 (Sheet)", 3.175 (Sheet)mm, 24", 24", Aluminum
MI ITEM #01560798
MFR #71425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24.0000 in
  • Shim Length
    609.60 mm
  • Shim Thickness
    0.1250 in | 3.17 mm
  • Shim Width
    609.60 mm
  • Size
    0.1250 in x 24.0000 in x 24.0000 in, 3.17 mm x 609.60 mm x 609.60 mm
  • Thickness
    0.1250 in
  • Weight
    7.2 lbs
  • Width
    24.0000 in

Details

  • Grade
    1100
  • Material
    Aluminum
  • Shim Material
    Aluminum
  • Shim Stock Type
    Sheet
  • Specifications
    Laminations: 0.0030 in, Length: 24.0000 in, Material: Aluminum, Thickness: 0.1250 in, Width: 24.0000 in
  • System of Measurement
    Imperial
  • Type
    Sheet

Overview

Mfr description
71425 125X24X24 LAMNTD ALUM W/003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought