1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
72008
72008
MI ITEM #
01560799
MFR #
72008
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 72008
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
72008
72008
MI ITEM #
01560799
MFR #
72008
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
24 in
Thickness
0.002 (Lamination) in, 0.008 (Sheet) in, 0.203 (Sheet) mm
Weight
1.2 lbs
Width
20 in
Details
Material
Stainless Steel
Shim Stock Type
Sheet
Overview
Mfr description
72008 008X20X24 LAMNTD STNLS W/002
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought