Overview
Mfr description
72125 125X20X24 LAMNTD STNLS W/002
Specifications
- Shim Stock TypeSheet
- MaterialStainless Steel
- Thickness0.002 (Lamination) in, 1/8 (Sheet) in, 3.175 (Sheet) mm
- Length24 in
- Width20 in
- Weight19.9 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data