Motion
72332
Sheet Shim Stock, Inch, 0.003 (Lamination)", 0.032 (Sheet)", 0.813 (Sheet)mm, 24", 20"
Mi Item #01560811
MFR #72332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.003 (Lamination)", 0.032 (Sheet)", 0.813 (Sheet)mm, 24", 20"
Mi Item #01560811
MFR #72332

Mfr description
72332 032X20X24 LAMNTD STNLS W/003
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24.0000 in
  • Shim Length
    609.60 mm
  • Shim Thickness
    0.0320 in | 0.81 mm
  • Shim Width
    508 mm
  • Size
    0.0320 in x 20.0000 in x 24.0000 in, 0.81 mm x 508 mm x 609.60 mm
  • Thickness
    0.0320 in
  • Weight
    4.5 lbs
  • Width
    20.0000 in

Details

  • Grade
    300 Series Stainless Steel
  • Material
    Stainless Steel
  • Shim Material
    Stainless Steel
  • Shim Stock Type
    Sheet
  • Specifications
    Laminations: 0.0030 in, Length: 24.0000 in, Material: 300 Series Stainless Steel, Thickness: 0.0320 in, Width: 20.0000 in
  • System of Measurement
    Imperial
  • Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)