Overview
Mfr description
73032 032X20X24 LAMNTD STEEL W/002
Specifications
- Shim Stock TypeSheet
- MaterialSteel
- Thickness0.002 (Lamination) in, 0.032 (Sheet) in, 0.813 (Sheet) mm
- Length24 in
- Width20 in
- Weight4.5 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data