Motion
73048
Sheet Shim Stock, Inch, 0.002 (Lamination)", 0.048 (Sheet)", 1.219 (Sheet)mm, 24", 20", Steel
MI ITEM #01560822
MFR #73048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.002 (Lamination)", 0.048 (Sheet)", 1.219 (Sheet)mm, 24", 20", Steel
MI ITEM #01560822
MFR #73048

Mfr description
73048 048X20X24 LAMNTD STEEL W/002
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24.0000 in
  • Shim Length
    609.60 mm
  • Shim Thickness
    0.0480 in | 1.22 mm
  • Shim Width
    508 mm
  • Size
    0.0480 in x 20.0000 in x 24.0000 in, 1.22 mm x 508 mm x 609.60 mm
  • Thickness
    0.0480 in
  • Weight
    6.7 lbs
  • Width
    20.0000 in

Details

  • Grade
    1008-1010
  • Material
    Steel
  • Shim Material
    1008-1010 Steel
  • Shim Stock Type
    Sheet
  • Specifications
    Laminations: 0.0020 in, Length: 24.0000 in, Material: 1008-1010 Steel, Thickness: 0.0480 in, Width: 20.0000 in
  • System of Measurement
    Imperial
  • Type
    Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)