Motion
73125
Sheet Shim Stock, Inch, 0.002 (Lamination)", 1/8 (Sheet)", 3.175 (Sheet)mm, 24", 20", Steel
MI ITEM #01560825
MFR #73125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.002 (Lamination)", 1/8 (Sheet)", 3.175 (Sheet)mm, 24", 20", Steel
MI ITEM #01560825
MFR #73125

Mfr description
73125 125X20X24 LAMNTD STEEL W/002
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24.0000 in
  • Shim Length
    609.60 mm
  • Shim Thickness
    0.1250 in | 3.17 mm
  • Shim Width
    508 mm
  • Size
    0.1250 in x 20.0000 in x 24.0000 in, 3.17 mm x 508 mm x 609.60 mm
  • Thickness
    0.1250 in
  • Weight
    19.9 lbs
  • Width
    20.0000 in

Details

  • Grade
    1008-1010
  • Material
    Steel
  • Shim Material
    1008-1010 Steel
  • Shim Stock Type
    Sheet
  • Specifications
    Laminations: 0.0020 in, Length: 24.0000 in, Material: 1008-1010 Steel, Thickness: 0.1250 in, Width: 20.0000 in
  • System of Measurement
    Imperial
  • Type
    Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)