Motion
74300
Arbor Spacer or Round Shim, 7/8", Brass, 0.02", 1-3/8", Without Keyway, System of Measurement: Inch
Mi Item #01560846
MFR #74300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacer or Round Shim, 7/8", Brass, 0.02", 1-3/8", Without Keyway, System of Measurement: Inch
Mi Item #01560846
MFR #74300

Mfr description
74300 7/8X1-3/8 X020 LAM BRS ARB SHM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    7/8 in
  • Maximum Thickness
    0.0200 in, 0.51 mm
  • Outer Diameter
    1-3/8 in
  • Thickness
    0.02 in

Details

  • Finish Coating
    Laminated
  • For Use With
    7/8 in Arbor
  • Has Keyway
    Without Keyway
  • Material
    Brass
  • Material Grade
    260 Half Hard Brass
  • Number Of Pieces
    1
  • System of Measurement
    Imperial
  • Thickness Tolerance
    +/- 0.0010 in
  • Type
    Laminated Brass Arbor Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)