Motion
74460
Mi Item #01560860
MFR #74460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01560860
MFR #74460

Mfr description
74460 1-3/8X1-7/8X062 LAM BRS AR SHM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    1-3/8 in
  • Outer Diameter
    1-7/8 in
  • Thickness
    0.062 in

Details

  • Has Keyway
    Without Keyway
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)