Motion
74560
MI ITEM #01560868
MFR #74560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560868
MFR #74560

Mfr description
74560 1-3/4X2-3/4X062 LAM BRS AR SHM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    1-3/4 in
  • Outer Diameter
    2-3/4 in
  • Thickness
    0.062 in

Details

  • Has Keyway
    Without Keyway
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)