Motion
74605
Arbor Spacer or Round Shim, 2", Brass, 0.032", 2-3/4", Without Keyway, System of Measurement: Inch
Mi Item #01560871
MFR #74605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacer or Round Shim, 2", Brass, 0.032", 2-3/4", Without Keyway, System of Measurement: Inch
Mi Item #01560871
MFR #74605

Mfr description
74605 2 X 2-3/4 X032 LAM BRS ARB SHM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    2 in
  • Maximum Thickness
    0.0320 in, 0.81 mm
  • Outer Diameter
    2-3/4 in
  • Thickness
    0.032 in

Details

  • Finish Coating
    Laminated
  • For Use With
    2.0000 in Arbor
  • Has Keyway
    Without Keyway
  • Material
    Brass
  • Material Grade
    260 Half Hard Brass
  • Number Of Pieces
    1
  • System of Measurement
    Imperial
  • Type
    Laminated Brass Arbor Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)