Motion
81215
Slotted Shim - Pack, 16 mm Slot Size, 10 Per Pack
MI ITEM #01561009
MFR #81215
Price$40.39/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 16 mm Slot Size, 10 Per Pack
MI ITEM #01561009
MFR #81215

Mfr description
81215 .1 MMX50X50 SLOTTED SHIM 10/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.39/pk

Specifications

Dimensions

  • Length
    50 mm
  • Slot Size
    16 mm
  • Thickness
    0.1 mm
  • Width
    50 mm

Details

  • Material
    Stainless Steel
  • Package Quantity
    10
  • System of Measurement
    Metric
  • Type
    Pack
  • UPC_NO
    69815881215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)