Motion
81245
Slotted Shim - Pack, 16 mm Slot Size, 10 Per Pack
MI ITEM #01561015
MFR #81245
Your Price$42.64/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 16 mm Slot Size, 10 Per Pack
MI ITEM #01561015
MFR #81245

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$42.64/pk(List $78.35)

Overview

Mfr description
81245 1 MMX50X50 SLOTTED SHIM 10/P

Specifications

  • Length
    50 mm
  • UPC_NO
    69815881245
  • Material
    Stainless Steel
  • Package Quantity
    10
  • Slot Size
    16 mm
  • System of Measurement
    Metric
  • Thickness
    1 mm
  • Width
    50 mm
  • Type
    Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text