Motion
81310
Slotted Shim - Pack, 22 mm Slot Size, 10 Per Pack
MI ITEM #01561018
MFR #81310
List Price$78.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 22 mm Slot Size, 10 Per Pack
MI ITEM #01561018
MFR #81310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$78.07/pk for your price

Overview

Mfr description
81310 .05 MMX75X75 SLOTTED SHIM 10/P

Specifications

  • Length
    75 mm
  • UPC_NO
    69815881310
  • Material
    Stainless Steel
  • Package Quantity
    10
  • Slot Size
    22 mm
  • System of Measurement
    Metric
  • Thickness
    0.05 mm
  • Width
    75 mm
  • Type
    Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text