Motion
81335
Slotted Shim - Pack, 22 mm Slot Size, 0.50 mm Thickness, Stainless Steel Material
MI ITEM #01561023
MFR #81335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 22 mm Slot Size, 0.50 mm Thickness, Stainless Steel Material
MI ITEM #01561023
MFR #81335

Mfr description
81335 .5 MMX75X75 SLOTTED SHIM 10/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    75 mm
  • Size
    75 mm x 75 mm
  • Slot Size
    22 mm
  • Thickness
    0.50 mm
  • Width
    75 mm

Details

  • Material
    Stainless Steel
  • Package Quantity
    10
  • System of Measurement
    Metric
  • Type
    Pack
  • UPC_NO
    69815881335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)