1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
81350
Slotted Shim - Pack, 22 mm Slot Size, 2 mm Thickness, Stainless Steel Material
MI ITEM #
01561026
MFR #
81350
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
PRECISION BRAND PRODUCTS 81350
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
81350
Slotted Shim - Pack, 22 mm Slot Size, 2 mm Thickness, Stainless Steel Material
MI ITEM #
01561026
MFR #
81350
Mfr description
81350 2 MMX75X75 SLOTTED SHIM 10/P
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
75 mm
Size
75 mm x 75 mm
Slot Size
22 mm
Thickness
2 mm
Width
75 mm
Details
Material
Stainless Steel
Package Quantity
10
System of Measurement
Metric
Type
Pack
UPC_NO
69815881350
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items