Motion
81440
Slotted Shim - Pack, 32 mm Slot Size, 0.70 mm Thickness, Stainless Steel Material
Mi Item #01561034
MFR #81440
Price$91.95/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 32 mm Slot Size, 0.70 mm Thickness, Stainless Steel Material
Mi Item #01561034
MFR #81440

Mfr description
81440 .7 MMX100X100 SLOTD SHIM 10/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.95/pk

Specifications

Dimensions

  • Length
    100 mm
  • Size
    100 mm x 100 mm
  • Slot Size
    32 mm
  • Thickness
    0.70 mm
  • Width
    100 mm

Details

  • Material
    Stainless Steel
  • Package Quantity
    10
  • System of Measurement
    Metric
  • Type
    Pack
  • UPC_NO
    69815881440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)