Motion
81510
Slotted Shim - Pack, 41 mm Slot Size, 0.05 mm Thickness, Stainless Steel Material
MI ITEM #01561038
MFR #81510
Price$97.58/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 41 mm Slot Size, 0.05 mm Thickness, Stainless Steel Material
MI ITEM #01561038
MFR #81510

Mfr description
81510 .05 MMX125X125 SLOTD SHIM 10/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.58/pk

Specifications

Dimensions

  • Length
    125 mm
  • Slot Size
    41 mm
  • Thickness
    0.05 mm
  • Width
    125 mm

Details

  • Material
    Stainless Steel
  • Package Quantity
    10
  • System of Measurement
    Metric
  • Type
    Pack
  • UPC_NO
    69815881510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)