Motion
81520
Slotted Shim - Pack, 41 mm Slot Size, 10 Per Pack
MI ITEM #01561040
MFR #81520
List Price$136.60/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 41 mm Slot Size, 10 Per Pack
MI ITEM #01561040
MFR #81520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.60/pk for your price

Overview

Mfr description
81520 .2 MMX125X125 SLOTD SHIM 10/P

Specifications

  • Length
    125 mm
  • UPC_NO
    69815881520
  • Material
    Stainless Steel
  • Package Quantity
    10
  • Slot Size
    41 mm
  • System of Measurement
    Metric
  • Thickness
    0.2 mm
  • Width
    125 mm
  • Type
    Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought