Motion
81975
MI ITEM #01561050
MFR #81975
List Price$1,777.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01561050
MFR #81975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,777.07/pk for your price

Overview

Mfr description
81975 125MMX125MM SLOTD SHIM SHOP KT
  • Slotted shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery
  • Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation
  • 300 series stainless steel resists rust and corrosion
  • Each shim is permanently marked with thickness in metric
  • Meets specifications: ASTM A-666
  • Assortments contain 10 each of the following thicknesses: 0.025 mm, 0.05 mm, 0.1 mm, 0.2 mm, 0.25 mm, 0.4 mm, 0.5 mm, 0.7 mm, 1 mm, and 2 mm
  • Packaged in a sturdy chipboard box
  • Replacement sizes available

Specifications

  • Shim Type
    Slotted
  • Number Of Pieces
    100
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Slot Size
    41 mm
  • Contents
    (10) 0.025 mm, (10) 0.05 mm, (10) 0.1 mm, (10) 0.2 mm, (10) 0.25 mm, (10) 0.4 mm, (10) 0.5 mm, (10) 0.7 mm, (10) 1 mm, (10) 2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought