Motion
16002
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 5/16", Outer Diameter: 3/4"
Mi Item #01566713
MFR #16002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 5/16", Outer Diameter: 3/4"
Mi Item #01566713
MFR #16002

Mfr description
16002 5/16 FLAT WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    11/32 in
  • Outer Diameter
    3/4 in
  • Size
    5/16 in
  • Thickness
    1/8 in
  • Weight
    1-1/2 lbs per 100

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Specifications
    TCMAI Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)