Motion
16003
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 3/8", Outer Diameter: 7/8"
Mi Item #01566714
MFR #16003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 3/8", Outer Diameter: 7/8"
Mi Item #01566714
MFR #16003

Mfr description
16003 3/8 FLAT WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    13/32 in
  • Outer Diameter
    7/8 in
  • Size
    3/8 in
  • Thickness
    1/8 in
  • Weight
    2 lbs per 100

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Specifications
    TCMAI Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)