Motion
16004
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 7/16", Outer Diameter: 1"
Mi Item #01566716
MFR #16004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 7/16", Outer Diameter: 1"
Mi Item #01566716
MFR #16004

Mfr description
16004 7/16 FLAT WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    15/32 in
  • Outer Diameter
    1 in
  • Size
    7/16 in
  • Thickness
    1/8 in
  • Weight
    2-1/2 lbs per 100

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)