Motion
011115
Socket Cap Screw, Steel, Thread Size: #10-24, Length: 1-1/2", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01584844
MFR #011115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #10-24, Length: 1-1/2", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01584844
MFR #011115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
011115 10/24 X 1-1/2 SHCS

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    #10-24
  • Thread Pitch Type
    Coarse
  • Package Quantity
    100
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text