Specifications
Dimensions
- Diameter5/16 in
- Length3-1/2 in
- Thread Size5/16-18 in
Details
- Finish CoatingPlain
- Head StyleRound
- MaterialSteel
- Package Quantity100
- SpecificationsClass Fit 3A
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Overview
Mfr description
011223 5/16-18 X 3-1/2 SHCS