Specifications
Dimensions
- Diameter5/16 in
- Length4 in
- Thread Size5/16-18 in
Details
- Finish CoatingPlain
- Head StyleRound
- MaterialSteel
- Package Quantity100
- SpecificationsClass Fit 3A
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)