Specifications
Dimensions
- Diameter1/2 in
- Length1-1/2 in
- Thread Size1/2-20 in
Details
- Finish CoatingPlain
- Head StyleRound
- MaterialSteel
- Package Quantity50
- SpecificationsClass Fit 3A
- Thread DirectionRight Hand
- Thread Pitch TypeFine
Overview
Mfr description
011397 1/2-20 X 1-1/2 SHCS