Motion
011407
Socket Cap Screw, Steel, Thread Size: 1/2-20", Length: 3", Round Head, Hex Drive, Fine Thread Pitch
Mi Item #01585188
MFR #011407
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 1/2-20", Length: 3", Round Head, Hex Drive, Fine Thread Pitch
Mi Item #01585188
MFR #011407

Mfr description
011407 1/2-20 X 3 SHCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    1/2 in
  • Length  
    3 in
  • Thread Size
    1/2-20 in

Details

  • Finish Coating
    Plain
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    50
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)