Motion
011485
Socket Cap Screw, Steel, Thread Size: 3/4-10", Length: 5-1/2", Round Head, Hex Drive, Diameter: 3/4"
MI ITEM #01585280
MFR #011485
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 3/4-10", Length: 5-1/2", Round Head, Hex Drive, Diameter: 3/4"
MI ITEM #01585280
MFR #011485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
011485 3/4-10 X 5-1/2 SHCS

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    3/4-10 in
  • Thread Pitch Type
    Coarse
  • Package Quantity
    10
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text