Motion
011499
Socket Cap Screw, Steel, Thread Size: 7/8-9", Length: 2-1/2", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01585297
MFR #011499
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 7/8-9", Length: 2-1/2", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01585297
MFR #011499

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
011499 7/8-9 X 2-1/2 SHCS

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    7/8-9 in
  • Thread Pitch Type
    Coarse
  • Package Quantity
    10
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought