Motion
013010
Split Ring Lock Washer, Size: #8, Material: Steel, Finish/Coating: Plain
Mi Item #01585639
MFR #013010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Ring Lock Washer, Size: #8, Material: Steel, Finish/Coating: Plain
Mi Item #01585639
MFR #013010

Mfr description
013010 #8 HI-C.LOCK WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Inside Diameter
    #8
  • Size
    #8

Details

  • Finish Coating
    Plain
  • Lock Washer Type
    Split Ring
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ASME/ANSI B18.21.1 -1999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)