Motion
013014
Split Ring Lock Washer, Size: 1/4", Material: Steel, Finish/Coating: Plain
Mi Item #01585641
MFR #013014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Ring Lock Washer, Size: 1/4", Material: Steel, Finish/Coating: Plain
Mi Item #01585641
MFR #013014

Mfr description
013014 1/4 " HI-C.LOCK WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Inside Diameter
    0.2500 in
  • Size
    1/4 in

Details

  • Finish Coating
    Plain
  • Lock Washer Type
    Split Ring
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ASME/ANSI B18.21.1 -1999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)